• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,520)
  • Tools & Metrology(26,834)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,412)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,078)
  • Welding(962)
  • New Products
  • Hand tools(19,938)
  • Portable power tools(1,340)
  • Pneumatic tools(294)
  • Miscellaneous tools(107)
  • Measuring and monitoring(2,397)
  • Special tools(2,675)
See Tools & Metrology
  • Internal measuring instruments(129)
  • Slide feet(178)
  • Micrometers(468)
  • Comparators and depth measurement(202)
  • Depth-measuring instruments(44)
  • Length measuring instruments(46)
  • Scriber gauges(21)
  • Measuring columns(7)
  • Wedges, pins, rings, plugs and gauge blocks(279)
  • Calibration(7)
  • Holders, auxiliary equipment items(222)
  • Gauges, foil(84)
  • Various measurements(264)
  • Optical rule(27)
  • Surface measurement(17)
  • Force, weight, speed, temperature and various counters(93)
  • Various measures - Maintenance(309)
See Measuring and monitoring
<Ā Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Optical rule
Lighting and magnifying glasses
Lamp, lighting system
BALLUFF 84MM REFLECTOR BOS R-1

BALLUFF 84MM REFLECTOR BOS R-1


Lamp, lighting system BALLUFF

References
balluff:BOS R-1
rubix:130A7294
brand logo
brand logo

Product details
Technical specifications

Product details : BALLUFF 84MM REFLECTOR BOS R-1


Technical specifications


Attributes
No attributes to display for this product
Ā£ 17.66 excl. VAT
/ Each
Ā£ 21.19 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

TAMLITE XCSF20NW XCITE 20W LED SLIM FLOOD BLACK FINISH (H)180 MM X (W)DEWALT DCL077-XJ COMPACT TASK LIGHTROEBUCK HAND MAGNIFIER X 2CUTLINE 864928 MAGNIFYING GLASS 3X 5X 7X TYPE OF LIGHTING LEDTAMLITE XCSF20NW XCITE 20W LED SLIM FLOOD BLACK FINISH (H)180 MM X (W)ROEBUCK HEAD BAND ILLUMINATED MAGNIFIERROEBUCK MAGNIFIER SINGLE FOLDING LENS X 10CUTLINE 864926 MAGNIFYING GLASS 10X - D.30ROEBUCK SCALE LUPE X7 MAG USE WITH 030153DEWALT DCL077-XJ COMPACT TASK LIGHTROEBUCK ILLUM EYE LOUPE X4 MAGLIGHTCRAFT LC8060/L 5 DIPOTRELENS FOR LC8060LEDLIGHTCRAFT LC1901LED HANDHELD MAGNIFIER WITH INBUILT STAND

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories