Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(222)
Gauges, foil
(84)
Various measurements
(264)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(309)
See Measuring and monitoring
<Ā Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Optical rule
Lighting and magnifying glasses
Magnifying glass
ROEBUCK HAND MAGNIFIER X 2
ROEBUCK HAND MAGNIFIER X 2
Hand magnifier
References
roebuck:
4971533
rubix:
030155
Technical specifications
Magnification
2,5
Product details
Technical specifications
Product details : ROEBUCK HAND MAGNIFIER X 2
The magnifier has a ground glass lens 60mm diameter.
The focal length is 100mm.
Technical specifications
Attributes
Magnification
2,5
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
3.54
excl. VAT
/
Each
Ā£
4.25
incl. VAT
Sold out
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK SCALE LUPE X7 MAG USE WITH 030153
ROEBUCK MAGNIFIER SINGLE FOLDING LENS X 10
CUTLINE 864928 MAGNIFYING GLASS 3X 5X 7X TYPE OF LIGHTING LED
ROEBUCK SCALE LUPE X7 MAG USE WITH 030153
ROEBUCK HEAD BAND ILLUMINATED MAGNIFIER
CUTLINE 864926 MAGNIFYING GLASS 10X - D.30
ROEBUCK MAGNIFIER SINGLE FOLDING LENS X 10
LIGHTCRAFT LC8060/L 5 DIPOTRELENS FOR LC8060LED
ROEBUCK ILLUM EYE LOUPE X4 MAG
BALLUFF 84MM REFLECTOR BOS R-1
TAMLITE XCSF20NW XCITE 20W LED SLIM FLOOD BLACK FINISH (H)180 MM X (W)
LIGHTCRAFT LC1901LED HANDHELD MAGNIFIER WITH INBUILT STAND
DEWALT DCL077-XJ COMPACT TASK LIGHT