Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(222)
Gauges, foil
(84)
Various measurements
(264)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(309)
See Measuring and monitoring
<Ā Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Optical rule
Lighting and magnifying glasses
Lamp, lighting system
DEWALT DCL077-XJ COMPACT TASK LIGHT
DEWALT DCL077-XJ COMPACT TASK LIGHT
Lamp, lighting system Dewalt
References
dewalt:
DCL077-XJ
rubix:
247A6316
ean:
5035048715048
Technical specifications
Voltage
18Ā
V
Product details
Technical specifications
Product details : DEWALT DCL077-XJ COMPACT TASK LIGHT
Technical specifications
Attributes
Voltage
18Ā
V
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
133.51
excl. VAT
/
Each
Ā£
160.21
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BALLUFF 84MM REFLECTOR BOS R-1
TAMLITE XCSF20NW XCITE 20W LED SLIM FLOOD BLACK FINISH (H)180 MM X (W)
ROEBUCK ILLUM EYE LOUPE X4 MAG
LIGHTCRAFT LC8060/L 5 DIPOTRELENS FOR LC8060LED
CUTLINE 864926 MAGNIFYING GLASS 10X - D.30
CUTLINE 864928 MAGNIFYING GLASS 3X 5X 7X TYPE OF LIGHTING LED
LIGHTCRAFT LC1901LED HANDHELD MAGNIFIER WITH INBUILT STAND
BALLUFF 84MM REFLECTOR BOS R-1
ROEBUCK SCALE LUPE X7 MAG USE WITH 030153
ROEBUCK MAGNIFIER SINGLE FOLDING LENS X 10
TAMLITE XCSF20NW XCITE 20W LED SLIM FLOOD BLACK FINISH (H)180 MM X (W)
ROEBUCK HEAD BAND ILLUMINATED MAGNIFIER
ROEBUCK HAND MAGNIFIER X 2