MILWAUKEE METAL CUT JIGSAW BLADE 5PK T118A MP4932254063


Cutting Blade

References
milwaukee:4932254063
rubix:4532976
ean:4002395301614
brand logo
brand logo
Technical specifications
Length55 mm
MaterialMetal
TypeJigsaw blade
See all Specifications

Product details : MILWAUKEE METAL CUT JIGSAW BLADE 5PK T118A MP4932254063


Blade reference 4939274652 is especially suited to cutting very thin sheet material because of its low 0.7 mm tooth pitch. For those professionals desiring extra lifetime and durability we recommend the use of Bi-Metal blades in conjunction with a suitable cooling lubricant, the blades lifetime is double that of non Bi-Metal blades.

Technical specifications


Attributes
Length55 mm
MaterialMetal
TypeJigsaw blade
Thickness1.2 mm
Packaging5 Piece Pack
Total length55 mm
Show UNSPSC/ECL@SS
£ 7.32 excl. VAT
/ Each
£ 8.78 incl. VAT
  • Usually arrives within 14 working days