Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(222)
Gauges, foil
(84)
Various measurements
(264)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(309)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Slide feet
Slide feet
Digital and gauge slide foot
MOORE & WRIGHT DIGITAL CALIPER WITH FRACTIONS 8 INCH / 200MM
MOORE & WRIGHT DIGITAL CALIPER WITH FRACTIONS 8 INCH / 200MM
Fractional Reading Caliper
References
moore & wright:
MW110-20DFC
rubix:
2017309
Technical specifications
Measuring range, minimum
0
mm
Measuring range, maximum
200
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MOORE & WRIGHT DIGITAL CALIPER WITH FRACTIONS 8 INCH / 200MM
Strengths
•Extra large, easy-to-read LCD display
•Stainless steel frame with extra smooth movements
•Thumb wheel for fine adjustment
Technical specifications
Attributes
Measuring range, minimum
0
mm
Measuring range, maximum
200
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
96.33
excl. VAT
/
Each
£
115.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MOORE & WRIGHT PLASTIC DIAL CALIPER CDP150M
MITUTOYO 500-153 DIGITAL ABS CALIPER
FACOM CALIPER 805.S
MITUTOYO 500-738-20 DIGITAL ABS CALIPER COOLANTPROOF IP67
MOOREWRI MW153-60DDL CARBON FIBRE CALIPER 0-600MM IP65
MITUTOYO 160-125 VERNIER CALIPER NIB STYLE JAW
FACOM 150MM CALIPER 805.1
MOORE & WRIGHT BASIC LINE DIGITAL CALIPER MW110-30DBL 0-300MM
MITUTOYO 530-501 VERNIER CALIPER
MOORE & WRIGHT BASIC LINE DIGITAL CALIPER PR MW110-20DBL 0-200MM
MOORE & WRIGHT DIGITAL CALIPER WITH FRACTIONS 12 INCH / 300MM
MITUTOYO 500-735-20 DIGITAL ABS CALIPER COOLANTPROOF IP67
MITUTOYO 500-737-10 DIGITAL ABS CALIPER COOLANTPROOF IP67
ROEBUCK 49-900-600N DIGITAL CALIPER 0-600MM/24 INCH
MITUTOYO 550-227-10 DIGITAL ABS CALIPER WITH NIB STYLE JAWS