MITUTOYO 104-136A OUTSIDE MICROMETER INTERCHANGEABLE ANVIL
External micrometer with interchangeable keys - Series 104
See technical informationReferences
Mitutoyo:104-136A
Rubix:1161937
EAN:4946368215105

Technical specifications
| Measuring range, minimum | 150 mm |
|---|---|
| Measuring range, maximum | 300 mm |
| Spindle diameter | 6.35 mm |
Product details : MITUTOYO 104-136A OUTSIDE MICROMETER INTERCHANGEABLE ANVIL
Mechanical external micrometer with 6 interchangeable keys. Calibration standards: 6. Weight: 2.65 kg. Measuring surface: carbide, rectified, finely lapped. 1 drum turn equal to 0.5 mm with locking device. Measuring force: 5-10 N (from 300 mm and over: 10-14 N). Metric unit of measurement.
Strengths
Thanks to their interchangeable keys, these micrometers have a larger measuring range.
Technical specifications
Attributes
| Measuring range, minimum | 150 mm |
|---|---|
| Measuring range, maximum | 300 mm |
| Spindle diameter | 6.35 mm |
| Graduation | 0.01 mm |
| Number of contacts | 6 |
Show UNSPSC/ECL@SS
£ 554.22 excl. VAT
/ Each
£ 665.06 incl. VAT
- Usually arrives within 14 working days