MITUTOYO 340-352-30 DIGITAL MICROMETER INTERCHANGEABLE ANVIL
Outside Micrometer
See technical informationSee documentsReferences
Mitutoyo:340-352-30
Rubix:80378875
EAN:4946368695914




Technical specifications
| Measuring range, minimum | 152.4 mm |
|---|---|
| Measuring range, maximum | 304.8 mm |
| Spindle diameter | 6.35 mm |
Documents
Product details : MITUTOYO 340-352-30 DIGITAL MICROMETER INTERCHANGEABLE ANVIL
Strengths
•Easy, interchangeable anvils allow a wide range of measurements
Ratchet stop for constant force
Ratchet stop for constant force
Technical specifications
Attributes
| Measuring range, minimum | 152.4 mm |
|---|---|
| Measuring range, maximum | 304.8 mm |
| Spindle diameter | 6.35 mm |
| Graduation | 279.4 mm |
| Box | yes |
| Number of contacts | 1 |
Show UNSPSC/ECL@SS
£ 1,015.15 excl. VAT
/ Each
£ 1,218.18 incl. VAT
- Usually arrives within 14 working days