MITUTOYO 104-143A OUTSIDE MICROMETER INTERCHANGEABLE ANVIL
Outside micrometer interchangeable anvils
See technical informationSee documentsReferences
Mitutoyo:104-143A
Rubix:80029326
EAN:4946368215150

Technical specifications
| Measuring range, minimum | 400 mm |
|---|---|
| Measuring range, maximum | 500 mm |
| Spindle diameter | 6.35 mm |
Documents
Product details : MITUTOYO 104-143A OUTSIDE MICROMETER INTERCHANGEABLE ANVIL
This Outside Micrometer offers you an extra wide measuring range, and has the following benefits: Easy, interchangeable anvils allow a wide range of measurements. Ratchet stop for consistent measurements.
Technical specifications
Attributes
| Measuring range, minimum | 400 mm |
|---|---|
| Measuring range, maximum | 500 mm |
| Spindle diameter | 6.35 mm |
| Graduation | 0.01 mm |
Show UNSPSC/ECL@SS
£ 658.48 excl. VAT
/ Each
£ 790.18 incl. VAT
- Usually arrives within 14 working days