References
Knipex:41 04 180
Rubix:381A4601
EAN:4003773002741





Product details : KNIPEX 4104180 GRIP PLIERS 180MM
41 04 250 Grip Pliers
Hold round, profile and flat material securely. Heavy duty model. With adjustment screw and release lever. One-hand operation. High clamping pressure due to toggle lever action. max. cutting capacity medium-hard wire Ø 3.0 mm.
Clamping width round: 40 mm Clamping width square: 20 mm Clamping width hexagon: 30 mm
Hold round, profile and flat material securely. Heavy duty model. With adjustment screw and release lever. One-hand operation. High clamping pressure due to toggle lever action. max. cutting capacity medium-hard wire Ø 3.0 mm.
Hold round, profile and flat material securely. Heavy duty model. With adjustment screw and release lever. One-hand operation. High clamping pressure due to toggle lever action. Pliers body: rolled steel, high-strength. Gripping jaws: chrome vanadium electric steel, forged.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 210x55x11 mm |
|---|---|
| Nose shape | curved |
| Clamping capacity | 40 mm |
| Length | 180 mm |
| Capacity | 40 mm |
| Weight | 363 g |
Show UNSPSC/ECL@SS
£ 22.43 excl. VAT
/ Each
£ 26.92 incl. VAT
- In stock: Next day delivery