Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saws
"STANLEY STHT20369-1 SHARPCUT GEN 2 15"" / 380MM 11TPI HAND SAW"
"STANLEY STHT20369-1 SHARPCUT GEN 2 15"" / 380MM 11TPI HAND SAW"
Saws Stanley
References
stanley:
STHT20369-1
rubix:
212A3058
ean:
3253561203695
Product details
Technical specifications
Product details : "STANLEY STHT20369-1 SHARPCUT GEN 2 15"" / 380MM 11TPI HAND SAW"
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.04
excl. VAT
/
Each
£
10.85
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
IRWIN JACK JABSAW
SPEAR & JACKSON LARGE FOLDING PRUNING SAW
SPEAR & JACKSON PREDATOR UNIVERSAL WOOD SAW
STANLEY 0-20-108 FATMAX 5 IN 1 HACKSAW
BAHCO 4212-14-6T PRUNING SAW 14IN REFILEABLE
DRAPER 12607 JUNIOR HACKSAW
BAHCO PC-6-DRY 6IN DRYWALL SAW
IRWIN MINI HACKSAW
SPEAR & JACKSON PREDATOR X WOOD SAW
MILWAUKEE 4932479783 RASPING JAB SAW
MAKITA DJR187RTE 18V RECIPROCATING SAW LXT
IRWIN JUNIOR HACKSAW
IRWIN XPERT HACKSAW UNIVERSAL 8TPI 22 INCH
STANLEY 0-20-092 3 IN 1 SAW
BAHCO 321 COMPASS SAW 8 BLADE POSITIONS 310MM