STANLEY 1-95-612 METAL PLASTIC TOOLBOX 20 INCH
Metal Plastic Toolbox
See technical informationSee documentsReferences
Stanley:1-95-612
Rubix:2002855
EAN:3253561956126

Documents
Product details : STANLEY 1-95-612 METAL PLASTIC TOOLBOX 20 INCH
Large metal rust proof latches with padlock eye keep tools safe
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 290x495x220 mm |
|---|---|
| Material | plastic;metal |
| Height | 222 mm |
| Length | 497 mm |
| Width | 293 mm |
| Type | metal plastic tool box |
| Colour | black |
Show UNSPSC/ECL@SS
£ 33.70 excl. VAT
/ Each
£ 40.44 incl. VAT
- Delivery usually within ( 7 ) days