References
Stanley:0-33-523
Rubix:1359064
EAN:3253560335236



Product details : STANLEY 0-33-523 MICRO POWERLOCK 3M/10FT
Strengths
Belt clip for ease of storage
Compact case, easier to hold
Easy locking
New design
Smooth retraction spring
Strong width blade for large standout
Tru zero end hook moves to compensate for accurate inside and outside measurements
Compact case, easier to hold
Easy locking
New design
Smooth retraction spring
Strong width blade for large standout
Tru zero end hook moves to compensate for accurate inside and outside measurements
Technical specifications
Attributes
| Case | plastic |
|---|---|
| Length | 300 m |
| Width | 19 mm |
| Type | micro powerlock tape measure (metric/imperial) |
Show UNSPSC/ECL@SS
£ 8.68 excl. VAT
/ Each
£ 10.42 incl. VAT
- In stock: Next day delivery