BAHCO MTB-5-25-M-E 5M TAPE 25MM MAGNETIC ENGLISH
Short Measuring Tapes with Rubber Grip
See technical informationSee documentsReferences
Bahco:MTB-5-25-M-E
Rubix:119A2505
EAN:7314150119158

Documents
Product details : BAHCO MTB-5-25-M-E 5M TAPE 25MM MAGNETIC ENGLISH
MTB - Tape measures are available in Metric and Metric/Inch (-E for M/I). All tape measures are Class II, except for MTB-5-25-C1: Class I. Anti-block system. Durable, nylon coated tape; magnetic tape measure has measurement indication on both sides. Integrated lock button and belt clip.
Strengths
Easy to read high contrast permanent markings on the non-reflective nylon coated high grade carbon steel blade|Easier to use as blade stays out until retraction button is activated thanks to the automatic locking system|Less chance of damage if dropped with impact absorbing rubber case|Easy carry integrated belt clip|Class II tape
Technical specifications
Attributes
| Logistic Weight | 300 g |
|---|---|
| Length | 5 m |
| Width | 25 mm |
| Type | measuring tape |
Show UNSPSC/ECL@SS
£ 27.97 excl. VAT
/ Each
£ 33.56 incl. VAT
- Delivery usually within ( 14 ) days
