References
Draper:04751
Rubix:381A6333
Manufacturer :04751
EAN:5059482032844



Product details : DRAPER 04751 AUTO TAPE MEAS.5M/16FT X 25MM
This Class II accuracy measuring tape has a dual-sided black and white blade providing both metric and imperial markings. The end of the steel blade is fitted with a two-spike hook to help ensure precise measurements. The blade also includes an auto-lock function with push-button release. The tough impact resistant plastic case has a soft grip outer giving the tape measure a rugged look and feel.
Technical specifications
Attributes
| Case | plastic |
|---|---|
| Length | 5 m |
| Width | 25 mm |
| Type | auto-lock measuring tape (push-button release) with two-spike hook |
Show UNSPSC/ECL@SS
£ 94.56 excl. VAT
/ 12 pieces
£ 113.47 incl. VAT
- Delivery usually within ( 7 ) days
