ROEBUCK TAPE MEASURE - ERGO+ LENGTH M 5 867689
Tape measure ergo
See technical informationSee documentsReferences
Superseded Ref:5045091
Roebuck:867689
Rubix:209A7496
EAN:3660338216329
Documents
Product details : ROEBUCK TAPE MEASURE - ERGO+ LENGTH M 5 867689
Standard: MID 2014 32UE - Class II
Ergonomic bi-material casing. .
.
Double scale:.
- Horizontal recto.
-Front to vertical.
.
Automatic tape blocking..
Nylon tape, matt finish. White colour anti-reflection.
.
Magnetic bracket and grooved for optimal fixation on a large number of surfaces .
.
Belt Clip + rubber wrist strap MID 2014 32UE - Class II
Ergonomic bi-material casing. .
.
Double scale:.
- Horizontal recto.
-Front to vertical.
.
Automatic tape blocking..
Nylon tape, matt finish. White colour anti-reflection.
.
Magnetic bracket and grooved for optimal fixation on a large number of surfaces .
.
Belt Clip + rubber wrist strap MID 2014 32UE - Class II
Technical specifications
Attributes
| Case | bi material |
|---|---|
| Length | 5 m |
| Width | 19 mm |
Show UNSPSC/ECL@SS
£ 7.38 excl. VAT
/ Each
£ 8.86 incl. VAT
- In stock: Next day delivery

