STANLEY FAT MAX 10MTR TAPE MEASURE METRIC ONLY
Fatmax® Blade Armor tape measure
See technical informationReferences
Stanley:0-33-811
Rubix:80134866
EAN:3253560338114

Product details : STANLEY FAT MAX 10MTR TAPE MEASURE METRIC ONLY
Accuracy: class II.
' Tape protection Mylar ® Polyester coating: 10 times more wear-resistant than a traditional tape.
' Blade Armor coating ' protects the first 14 centimetres of the tape ' decreases the risk of breakage of the tape by 95%.
' Up to 3.35 m range without unhooking the tape.
' The hook 3 rivets offers a 40% pull-out resistance greater than a 2 rivet hook.
' Hook with real zero position: for indoor and outdoor measurements.
' Multifunctional hook: taken from the top and from the bottom of the ribbon.
' Protection of the hook when the tape is returned with a shock absorber.
' Tape lock button.
‘Belt clip.
' Bi-material case in ABS shockproof and flexible elastomer for firm and comfortable grip.
' Tape protection Mylar ® Polyester coating: 10 times more wear-resistant than a traditional tape.
' Blade Armor coating ' protects the first 14 centimetres of the tape ' decreases the risk of breakage of the tape by 95%.
' Up to 3.35 m range without unhooking the tape.
' The hook 3 rivets offers a 40% pull-out resistance greater than a 2 rivet hook.
' Hook with real zero position: for indoor and outdoor measurements.
' Multifunctional hook: taken from the top and from the bottom of the ribbon.
' Protection of the hook when the tape is returned with a shock absorber.
' Tape lock button.
‘Belt clip.
' Bi-material case in ABS shockproof and flexible elastomer for firm and comfortable grip.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 57x117x180 mm |
|---|---|
| Case | abs |
| Length | 10 m |
| Width | 32 mm |
Show UNSPSC/ECL@SS
£ 30.00 excl. VAT
/ Each
£ 36.00 incl. VAT
- In stock: Next day delivery