STANLEY XTHT0-33504 FATMAX AUTOLOCK TAPE 8M/EX32MM


Measuring Tape

References
stanley:XTHT0-33504
rubix:2525917
brand logo
brand logo
Technical specifications
Length8 m
Width32 mm
See all Specifications

Product details : STANLEY XTHT0-33504 FATMAX AUTOLOCK TAPE 8M/EX32MM


Strengths

Blade standout: Increases reach and efficiency
Bi-material case for comfort
Coating improves blade life
Hook storage securely stores hook when not in use
Coating works longer vs standard blade
New reverse lock mechanism engage auto-lock for greater control and increased blade life

Technical specifications


Attributes
Length8 m
Width32 mm
TypeAutolock Tape
Show UNSPSC/ECL@SS
£ 38.87 excl. VAT
/ Each
£ 46.64 incl. VAT
  • In stock: Next day delivery