Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(222)
Gauges, foil
(84)
Various measurements
(264)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(309)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Various measures - Maintenance
Various measuring devices
Tape measure
STANLEY 0-33-805 FATMAX TAPE 10M
STANLEY 0-33-805 FATMAX TAPE 10M
Fatmax Tape 10M
References
stanley:
0-33-805
rubix:
2002865
Technical specifications
Length
10
m
Width
32
mm
See all Specifications
Product details
Technical specifications
Product details : STANLEY 0-33-805 FATMAX TAPE 10M
Tape 10m
Technical specifications
Attributes
Length
10
m
Width
32
mm
Type
Blade Armor Tape
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
33.06
excl. VAT
/
Each
£
39.67
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
MTB-3-16-M-E - METRIC/IMP MAG SHORT TAPE RUBBER GRIP 3 MTR
ROEBUCK 414MS IPM8 10M DIPPING TAPE IPM 10M
STANLEY 0-33-932 POWERLOCK TOP READER TAPE MEASURE 5M
ROEBUCK D17343010 DIPPING TAPE ETC 10M
LUFKIN 2M DIAMETER TAPE W606PM
TAJIMA H1550MW HI-LOCK CLASS 1 TAPE MEASURE 5M
ROEBUCK HEAVY DUTY 3M X 16MM BLADE MEASURING TAPE
STANLEY 0-33-728 FATMAX TAPE MEASURE 8M METRIC ONLY
STANLEY MICRO POWERLOCK 8M 25MM BLADE
ROEBUCK 0458 104 DIAMETER TAPE 700-1100MM
MILWAUKEE 48225203 LONG TAPE 30M-100FT
ROEBUCK 0458 102 DIAMETER TAPE 20-300MM 160/300
STANLEY 0-33-719 FATMAX TAPE 5M/16FT
FACOM 893B.825PB 8 X 25MM ABS CASE 2 SIDE
ITL 01855 3 METRE/10FT NON CONDUCTIVE TAPE MEASURE