References
Stanley:0-33-522
Rubix:1359063
EAN:3253560335229






Product details : STANLEY POWERLOCK 3M MICRO 0-33-522
Strengths
•Belt clip for ease of storage
Chrome plated plastic case
Compact case - easier to hold
Easy locking
New design
Spring « Smooth retraction
Strong 19mm width blade for large standout
Tru zero end hook moves to compensate for accurate inside and outside measurements
Chrome plated plastic case
Compact case - easier to hold
Easy locking
New design
Spring « Smooth retraction
Strong 19mm width blade for large standout
Tru zero end hook moves to compensate for accurate inside and outside measurements
Technical specifications
Attributes
| Case | abs |
|---|---|
| Length | 3 m |
| Width | 19 mm |
| Type | micro powerlock |
Show UNSPSC/ECL@SS
£ 7.84 excl. VAT
/ Each
£ 9.41 incl. VAT
- In stock: Next day delivery