MTB-3-16-M-E - METRIC/IMP MAG SHORT TAPE RUBBER GRIP 3 MTR


Short Measuring Tapes with Rubber Grip

References
bahco:MTB-3-16-M-E
rubix:263A4439
ean:7314150119141
brand logo
brand logo
Technical specifications
Length3 m
Width16 mm
See all Specifications

Product details : MTB-3-16-M-E - METRIC/IMP MAG SHORT TAPE RUBBER GRIP 3 MTR


Strengths

Easy to read high contrast permanent markings on the non-reflective nylon coated high grade carbon steel blade|Easier to use as blade stays out until retraction button is activated thanks to the automatic locking system|Less chance of damage if dropped with impact absorbing rubber case|Easy carry integrated belt clip|Class II tape

Technical specifications


Attributes
Logistic Weight155 g
Length3 m
Width16 mm
TypePocket Tape
Weight155 g
Show UNSPSC/ECL@SS
£ 13.92 excl. VAT
/ Each
£ 16.70 incl. VAT
  • Usually arrives within 14 working days