References
Facom:897A.528PB
Rubix:218A5839
EAN:3662424051111






Product details : FACOM 897A.528PB 5M ABS BODY TAPE MEASURE 893
- Soft coating resistant to impact and intensive use.
- Mylar-coated ribbon, very high durability, anti-reflective matte.
- 897A.319 : Hook with 2 rivets and stainless steel reinforcing plate.
- Horizontal and vertical ribbon rigidity see dimensional table.
- Stainless steel belt clip.
Technical specifications
Attributes
| Case | abs |
|---|---|
| Length | 5 m |
| Width | 28 mm |
| Type | highly durable mylar-coated ribbon, anti-reflective matte finish |
Show UNSPSC/ECL@SS
£ 18.35 excl. VAT
/ Each
£ 22.02 incl. VAT
- In stock: Next day delivery
