ROEBUCK TAPE MEASURE - ERGO+ LENGTH M 8 867690


Tape measure ergo

References
roebuck:867690
rubix:209A7497
ean:3660338217289
867682
brand logo
Technical specifications
BoxBi Material
Length8 m
Width25 mm

Product details : ROEBUCK TAPE MEASURE - ERGO+ LENGTH M 8 867690


Standard: MID 2014 32UE - Class II
Ergonomic bi-material casing. .
.
Double scale:.
- Horizontal recto.
-Front to vertical.
.
Automatic tape blocking..
Nylon tape, matt finish. White colour anti-reflection.
.
Magnetic bracket and grooved for optimal fixation on a large number of surfaces .
.
Belt Clip + rubber wrist strap MID 2014 32UE - Class II

Technical specifications


Attributes
BoxBi Material
Length8 m
Width25 mm
Show UNSPSC/ECL@SS
£ 13.33 excl. VAT
/ Each
£ 16.00 incl. VAT
  • Available