FACOM 893.316SLS METRIC ABS TAPE MEASURE 3M - SAFETY LOCK SYSTEM


893.SLS - ABS Body Tape Measure - SLS

References
facom:893.316SLS
rubix:2588782
ean:3662424028458
brand logo
brand logo
Technical specifications
BoxABS
Length3 m
Width16 mm
See all Specifications

Product details : FACOM 893.316SLS METRIC ABS TAPE MEASURE 3M - SAFETY LOCK SYSTEM


Tool equipped with a FACOM SLS attachment solution, preventing any risk of accidental falls.
The crimped “rotating” cable solution, selected and tested by FACOM, maintains user ergonomics.
Ergonomic, ABS material.
Tape with mat anti-reflection nylon tape.
High strength tape.
High strength cover hook:
2 rivets with stainless reinforcement plate on the 3 m.
3 rivets with stainless reinforcement plate on the 8 m.
Double-sided printed tape for use as a rule.
Interior measurements by adding the L dimension (see table)

Technical specifications


Attributes
Packaged dimensions (D x W x H)65x65x35 mm
Package weight147 g
BoxABS
Length3 m
Width16 mm
Weight150 g
Show UNSPSC/ECL@SS
£ 29.96 excl. VAT
/ Each
£ 35.95 incl. VAT
  • Usually arrives within 14 working days