Micrometer Head
Measuring range, minimum | 0 mm |
---|---|
Measuring range, maximum | 13 mm |
Spindle diameter | 5 mm |
Measuring range, minimum | 0 mm |
---|---|
Measuring range, maximum | 13 mm |
Spindle diameter | 5 mm |
Rod diameter | 5 mm |
Rod length | 27 mm |
Total length | 71.5 mm |
Graduation | 0.01 mm |
Drum diameter | 13 mm |
Usually arrives within 14 working days