References
Stanley:1-92-761
Rubix:1436039
EAN:3253561927614

Documents
Product details : STANLEY 1-92-761 ORGANISER BOX 14 COMPACT
14 compartment storage for components and fixings. Lightweight and compact. With transparent cover for contents visibility. Soft grip handle for comfort.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 60x335x260 mm |
|---|---|
| Package weight | 1500 g |
| Material | plastic |
| Width | 260 mm |
| Height | 57 mm |
| Length | 340 mm |
| Type | adjustable organizer |
Show UNSPSC/ECL@SS
£ 8.87 excl. VAT
/ Each
£ 10.64 incl. VAT
- Delivery usually within ( 7 ) days