Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Storage
Toolboxes and chests
Box
STANLEY ORGANISER FMST1-72378
STANLEY ORGANISER FMST1-72378
Small
References
stanley:
FMST1-72378
rubix:
2536281
ean:
3253561723780
Technical specifications
Width
261
mm
Height
115
mm
Length
359
mm
See all Specifications
Product details
Technical specifications
Product details : STANLEY ORGANISER FMST1-72378
Professional compartmental organiser with removable bins
Technical specifications
Attributes
Packaged dimensions (D x W x H)
115
x
261
x
359
mm
Package weight
1200
g
Width
261
mm
Height
115
mm
Length
359
mm
Colour
grey
Type
small organizer
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.46
excl. VAT
/
Each
£
28.15
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
VETO AX3680 LBC-10 CARBON - 10L LUNCHBOX COOLER WITH WATERPROOF BASE.
KNIPEX 979000LE TANOS MINI-SYSTAINER EMPTY 171MM
ROEBUCK PLASTIC SMALL PARTS STORAGE ORGANISER 192 X 143 X 50 MM
ROEBUCK PLASTIC SMALL PARTS STORAGE ORGANISER 389 X 400 X 110 MM
ROEBUCK ORGANISER BOX SERIES A 6 829100
ROEBUCK SMALL PARTS, COMPONENTS ORGANISER
ROEBUCK ORGANISER BOX SERIES A 11 829098
ROEBUCK PLASTIC SMALL PARTS COMBIBOX STORAGE ORGANISER 192X145X50 MM
VETO AX3679 LBC-10 OLIVE - 10L LUNCHBOX COOLER WITH WATERPROOF BASE. 3
ROEBUCK MULTIBOX SYSTEM KIT 829084
ROEBUCK SMALL PARTS STORAGE ORGANISER 385 x 283 x 50 MM
ROEBUCK ORGANISER BOX ONE SERIES 829102
ROEBUCK MULTI-BOX SYSTEM I 829094
ROEBUCK MULTIBOX SYSTEM KIT 829078
VETO AX3682 LBC-15 CARBON - 15L LUNCHBOX COOLER WITH WATERPROOF BASE.