Plastic removable bin small parts storage organiser
Permissible load | 8 kg |
---|---|
Material | Polycarbonate |
Width | 389 mm |
Permissible load | 8 kg |
---|---|
Material | Polycarbonate |
Width | 389 mm |
Height | 110 mm |
Length | 400 mm |
Type | Storage box |
Usually arrives within 14 working days