MILWAUKEE 4932478162 PACKOUT XL TOOL BOX -1PC


Box Milwaukee

References
milwaukee:4932478162
rubix:263A3690
ean:4058546340957
brand logo
brand logo
Technical specifications
Permissible load45 kg
Width485 mm
Height353 mm
See all Specifications

Product details : MILWAUKEE 4932478162 PACKOUT XL TOOL BOX -1PC


Extra storage capacity for large power tools, such as band saws, angle grinders and hammers. 45 kg total weight capacity. Part of the PACKOUT™ modular storage system. Constructed with impact resistant polymers for jobsite durability. IP65 rated weather seal to keep out rain and jobsite debris. Metal reinforced corners. Interior organiser tray for smaller accessories. Mounting location for the ONE-KEY™ TICK ™.

Technical specifications


Attributes
Permissible load45 kg
Width485 mm
Height353 mm
Length371 mm
Colourblack
Show UNSPSC/ECL@SS
£ 127.25 excl. VAT
/ Each
£ 152.70 incl. VAT
  • Usually arrives within 14 working days