References
Stabila:83 S-60
Rubix:016638
Manufacturer :02544
EAN:4005069025441
Documents
Product details : STABILA LEVEL STB-83S-60 24INCH/60CM
The STABILA 83 S is especially engineered for the challenging environment of building sites. Its extreme robust profile is cast from aluminium for a long working life. Because the vials are easily read from different sides, this makes levelling in any position an easy task. The three vials are precisely aligned with the two precision engineered levelling surfaces to ensure a long working life accuracy.
Strengths
Extremely tough, cast aluminium profile
Particularly practical – the horizontal vial can be read from 4 sides, the vertical vials from 3 sides
Two vertical vials for quick readings in any position
Large finger-grip openings for easy and comfortable use
Spirit level with two precision-milled measuring surfaces – no discolourations on the surface for example, on fair-faced brickwork
Continuous bridge over the horizontal vial increases the stability of the profile
Easy cleaning – dirt can be removed thanks to the electrostatic powder coating
High-precision measuring in all positions
STABILA installation technology ensures long-term accuracy – measuring accuracy in normal and reverse position of ± 0.5 mm/m
Particularly practical – the horizontal vial can be read from 4 sides, the vertical vials from 3 sides
Two vertical vials for quick readings in any position
Large finger-grip openings for easy and comfortable use
Spirit level with two precision-milled measuring surfaces – no discolourations on the surface for example, on fair-faced brickwork
Continuous bridge over the horizontal vial increases the stability of the profile
Easy cleaning – dirt can be removed thanks to the electrostatic powder coating
High-precision measuring in all positions
STABILA installation technology ensures long-term accuracy – measuring accuracy in normal and reverse position of ± 0.5 mm/m
Applications
Bricklaying and reinforced concrete construction
Technical specifications
Attributes
| Material | aluminium |
|---|---|
| Admissible error | 0.5 mm/mn |
Show UNSPSC/ECL@SS
£ 126.42 excl. VAT
/ Each
£ 151.70 incl. VAT
- Delivery usually within ( 3 ) days
