Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Storage
Toolboxes and chests
Toolbox
STANLEY ONE TOUCH TOOLBOX 1-70-316
STANLEY ONE TOUCH TOOLBOX 1-70-316
One Touch Toolbox with Drawer
References
stanley:
1-70-316
rubix:
2536283
ean:
3253561703164
Technical specifications
Height
290
mm
Length
480
mm
Width
280
mm
See all Specifications
Product details
Technical specifications
Product details : STANLEY ONE TOUCH TOOLBOX 1-70-316
Combination toolbox with drawer facility
Technical specifications
Attributes
Packaged dimensions (D x W x H)
250
x
481
x
287
mm
Height
290
mm
Length
480
mm
Width
280
mm
Type
Tool Box
Colour
Black
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
40.24
excl. VAT
/
Each
£
48.29
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
STANLEY FATMAX TOOLBOX 1-95-616
BAHCO 3149-OR METAL CANTILEVER TOOLBOX 5 COMPARTMENTS ORANGE
BAHCO 1483K3RB METALLIC CASE 3 DRAWER CHEST
STANLEY 1-95-619 23 GALVANISED METAL AND PLASTICTOOL BOX
ARMORGARD OXBOX VAN BOX OX1
ARMORGARD OXBOX SITE BOX OX3
DEWALT DWST83295-1 DS450 MOBILE BOX
STANLEY TOOLBOX 1-92-065
STANLEY STST82976-1 26 IN. ESSENTIAL TOOL BOX WITH METAL LATCHES
STANLEY 1-95-620 TOOL BOX
RAACO 109093 18 COMPARTMENT STORAGE BOX NO
RAACO COMPACT 50 TOOLBOX 136617
RAACO 107945 9 COMPARTMENT STORAGE BOX NO.9
BOTT U700 TOOLCHEST 02502021.11
STANLEY JUMBO TOOLBOX 1-92-064