Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(222)
Gauges, foil
(84)
Various measurements
(264)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(309)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Micrometers
Various micrometres
Micrometer
MOORE & WRIGHT DIGITAL INTERNAL CALIPERS 5-15MM
MOORE & WRIGHT DIGITAL INTERNAL CALIPERS 5-15MM
Internal Digital Caliper
References
moore & wright:
MW432-01-DC
rubix:
2000559
Technical specifications
Measuring range, minimum
5
mm
Measuring range, maximum
15
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MOORE & WRIGHT DIGITAL INTERNAL CALIPERS 5-15MM
Incorporating advanced electronics, these advanced gauges have the benefit of a large digital readout and an auto adjusting analogue display.
Strengths
•For measuring bores, internal grooves and other hard to reach inside dimensions
•Large LCD display
•Auto adjusting analogue display
Applications
These gauges are ideally suited for measuring bores, internal grooves and other hard to reach inside dimensions.
Technical specifications
Attributes
Measuring range, minimum
5
mm
Measuring range, maximum
15
mm
Number of adjustment notches
1
Admissible error
0.02
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
252.81
excl. VAT
/
Each
£
303.37
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MOORE & WRIGHT MICROMETER 0-25MM 1965M
MITUTOYO 103-129 OUTSIDE MICROMETER ECONOMY DESIGN
BOWERS XTA65M 3PT BORE GAUGE 65 X 80MM
MITUTOYO 103-160 OUTSIDE MICROMETER ECONOMY DESIGN
CUTLINE 892011 DIGITAL EXTERNAL MICROMETER 50-75MM
MITUTOYO 102-702 RATCHET THIMBLE MICROMETER
MITUTOYO 331-254-30 DIGITAL SPLINE MICROMETER IP65
BOWERS MXTA8M XT ANALOGUE MICRO 8-10MM
MITUTOYO 111-118 SPLINE MICROMETER
ROEBUCK MECHANICAL MICROMETER 0 - 25MM
MOORE & WRIGHT 1966 MICROMETER 5 - 6 INCH 19666
BOWERS MXTA16M XT ANALOGUE MICRO 16-20MM
MITUTOYO 293-254-30 DIGITAL MICROMETER IP65
MITUTOYO 147-352 HUB MICROMETER
MITUTOYO 293-344-30 DIGITAL MICROMETER IP65 INCH/METRIC