Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive rollers
Abrasive roller
KLINGSPOR 3782 25 MM X 50 M X 400 GRIT ALI/OXIDE ROLL
KLINGSPOR 3782 25 MM X 50 M X 400 GRIT ALI/OXIDE ROLL
Roll-canvas KL 361 JF
References
klingspor:
3782
rubix:
201A2806
ean:
4014855014385
Technical specifications
Length
50000
mm
Width
25
mm
Grain
400
See all Specifications
Product details
Technical specifications
Product details : KLINGSPOR 3782 25 MM X 50 M X 400 GRIT ALI/OXIDE ROLL
Type of Grain: S. Easy Roller cutting. -Delivered in carton box.
Applications
For wood, steel, inox, non-ferrous, plastic. Soft cloth (ideal for the work of shape pieces), good grain holding.
Technical specifications
Attributes
Length
50000
mm
Width
25
mm
Grain
400
Material
Fabric
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
28.62
excl. VAT
/
Each
£
34.34
incl. VAT
Usually arrives within 14 working days
Select variants (34)
Add to cart
Create PDF from product
Check our products from related categories
3M 7100321858 51430 CUBITRON HOOKIT SANDING ROLL 737U 70MMX12M 80+
PFERD 42811246 POLIROLL CARTIDGE ROLL PR 12 X 25MM CO-COOL P60
NORTON 66261106168 RTH RL 100X10M F2316 NOR AOME BN
KLINGSPOR 4226 ALU OXIDE ROLLS P240 50MM X 25M
KLINGSPOR 153398 115 MM P120 ABRASIVE ROLL
NORTON PRO ROTOLO FOAM SANDING PAD ROLL A275 115MMX25M 600GRIT PK 2
NORTON 63642549115 NON WOVEN ROLL 115X 10M GREY VERY FINE S
3M 7611 SCOTCH-BRITE CLEAN AND FINISH ROLL CF-RL 100MMX10M S UFN
NORTON 63642531852 CLOTH ROLL 100MM X 50M R222 P80
KLINGSPOR KL385-115MX50M-P180 228366
PFERD 45016534 ROLL FOR ABRASIVE BAND SBR-P 115 A 40
KLINGSPOR 3915 EMERY CLOTH KL361JF 100MM X 50MTS
KL 361 JF EMERY ROLL 25 X 50M - 180 GRIT
3m HAND PAD ON A ROLL P500 114MM X 25 MTR
KLINGSPOR KLINGSPOR-4224 ALU OXIDE ROLLS P180 50MM X 25M