Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Pliers
Tongue and groove pliers
GEDORE 914430 WATER PUMP PLIERS
GEDORE 914430 WATER PUMP PLIERS
Pipe wrench 914
References
gedore:
914430
rubix:
399A5610
manufacturer :
4533580
ean:
4017981914437
Technical specifications
Length
300
mm
Opening capacity
45
mm
Number of positions
7
See all Specifications
Product details
Technical specifications
Product details : GEDORE 914430 WATER PUMP PLIERS
Water pump pliers 300 mm Acc. to DIN ISO 8976 Chrome-vanadium steel With box joint Drop forged
Technical specifications
Attributes
Length
300
mm
Opening capacity
45
mm
Number of positions
7
Weight
480
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
60.43
excl. VAT
/
Each
£
72.52
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
GEDORE RED R28100007 7 WATERPUMP PLIERS
KNIPEX 8805300 ALLIGATOR WATER PUMP PLIERS 300MM
BAHCO 442 B PIPE WRENCH
KNIPEX 1305160T ELECTRICIANS PLIERS WITH SAFETY LUG 160MM
KNIPEX 8741250 MULTIPLE SLIP JOINT SPANNER 250MM
KNIPEX 8802250 ALLIGATOR WATER PUMP PLIERS 250MM
KNIPEX 8602250SB KINIPEX PLIERS WRENCH 250MM
KNIPEX 8801250 ALLIGATOR WATER PUMP PLIERS 250MM
KNIPEX 8805250 KNIPEX ALLIGATOR WATER PUMP PLIERS 250MM
KNIPEX 8551180CSB SPRING HOSE CLAMP PLIERS 180MM
IRWIN VISE GRIP GROOVELOCK WATER PUMP PLIERS 12
KNIPEX 8330015 PIPE WRENCHES S-SHAPE 420MM
KNIPEX 8721250SB KNIPEX COBRA QUICK SET 250MM
KNIPEX 8601300 PLIER WRENCHES 300MM
STAHLWILLE WATERPUMP PLIER 65726300