References
Unbranded:T2002NR-15FF
Rubix:1175821

Product details : ROEBUCK T2002NR-15FF CASE 228 X 136 X 42MM BLACK
Professional injection moulded cases in a modern ergonomic design.
Each case has integral carry handle and two secure latches with moulded robust plastic hinge system. The cases are internally supplied with foam pads that are easy to customise for both protection and presentation of product and equipment. A sharp knife is recommended for a neat professional image. Colour black.
Each case has integral carry handle and two secure latches with moulded robust plastic hinge system. The cases are internally supplied with foam pads that are easy to customise for both protection and presentation of product and equipment. A sharp knife is recommended for a neat professional image. Colour black.
Technical specifications
Attributes
| Length | 228 mm |
|---|---|
| Type | tool carry case |
Show UNSPSC/ECL@SS
£ 7.84 excl. VAT
/ Each
£ 9.41 incl. VAT
- Sold out
