Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Pliers
Tongue and groove pliers
KNIPEX 8801400SB KNIPEX ALLIGATOR XL WATER PUMP PLIERS 400MM
KNIPEX 8801400SB KNIPEX ALLIGATOR XL WATER PUMP PLIERS 400MM
Tongue and groove pliers Knipex
References
knipex:
88 01 400 SB
rubix:
388A3811
ean:
4003773077183
Product details
Technical specifications
Product details : KNIPEX 8801400SB KNIPEX ALLIGATOR XL WATER PUMP PLIERS 400MM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
66.78
excl. VAT
/
Each
£
80.14
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BAHCO 2650 CONNECTOR PLIERS CHROME FINISH 235MM
BAHCO SS410-250 SS BOX JOINT PLIER 250MM
KNIPEX 8803250 ALLIGATOR WATER PUMP PLIERS 250MM
KNIPEX 8802300TBK ALLIGATOR WATER PUMP PLIERS TT 300MM
FACOM PWF250CPEPB PLIER WRENCH BI-MATERIAL HANDLE 250 MM
KNIPEX 8603250SB PLIERS WRENCH 250MM
ROEBUCK PREMIUM WATERPUMP PLIERS 240MM
ROEBUCK MULTIGRIP PLIER, OVERLAPPING HANDLES OPENING CAPAC 60MM 787552
ROEBUCK PIPE WRENCH WITH SO EASY NG BOX JOINT 865236
KNIPEX 8701300SB COBRA WATER PUMP PLIERS 300MM
FACOM MULTIGRIP PLIERS 485.23
KNIPEX 8802300T ALLIGATOR WATER PUMP PLIERS TT 300MM
KNIPEX 8702250SB COBRA WATER PUMP PLIERS 250MM
GEDORE 914430 WATER PUMP PLIERS
ROEBUCK CLASSIC WATER PUMP PLIERS 250MM