Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Pliers
Tongue and groove pliers
GEDORE 914424 WATER PUMP PLIERS
GEDORE 914424 WATER PUMP PLIERS
Pipe wrench 914
References
gedore:
914424
rubix:
399A5559
manufacturer :
4533310
ean:
4017981914420
Technical specifications
Length
240
mm
Opening capacity
33
mm
Number of positions
7
See all Specifications
Product details
Technical specifications
Product details : GEDORE 914424 WATER PUMP PLIERS
Water pump pliers 240 mm Acc. to DIN ISO 8976 Chrome-vanadium steel With box joint Drop forged
Technical specifications
Attributes
Length
240
mm
Opening capacity
33
mm
Number of positions
7
Weight
290
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
29.88
excl. VAT
/
Each
£
35.86
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
GEDORE RED R28302200 200MM COMBINATION PLIERS
BAHCO 7224 QUICK ADJ SLIP JOINT WATER PUMP PLIERS PHOS 61MM GRIP 250MM
FACOM 181A.25G LOCKING TWIN SLIP-JOINT MULTIGRIP PLIERS 250 MM VARNISH
KNIPEX 8703300 COBRA WATER PUMP PLIERS 300MM
GEDORE W/PUMP PLIERS 6415610 145-10JC
KNIPEX 8805300 ALLIGATOR WATER PUMP PLIERS 300MM
KNIPEX 8551180CSB SPRING HOSE CLAMP PLIERS 180MM
KNIPEX 8602250 KNIPEX PLIERS WRENCH 250MM
BRITOOL EXPERT STD MULTIGRIP PLIERS 240MM PVC GRIP E184690
BAHCO 443 B PIPE WRENCH
KNIPEX 8802300TBK ALLIGATOR WATER PUMP PLIERS TT 300MM
FACOM MULTIGRIP SLIP JOINT PLIER 250MM - SAFETY LOCK SYSTEM 180.CPESLS
KNIPEX 8741250SB MULTIPLE SLIP JOINT SPANNER 250MM
KNIPEX 8721250SB KNIPEX COBRA QUICK SET 250MM
PLIERSPUMP1080475RIDGID