KNIPEX 0822145T NEEDLE-NOSE COMBINATION PLIERS TT 145MM


Pliers

References
knipex:08 22 145 T
rubix:388A3185
ean:4003773080640
brand logo
brand logo
Technical specifications
Nose shapePointed
Length145 mm
See all Specifications

Product details : KNIPEX 0822145T NEEDLE-NOSE COMBINATION PLIERS TT 145MM


Handy use when working in confined areas thanks to slim head design and pointed jaws (anti-twist). Gripping surfaces with special convex contour on one side for secure gripping of flat parts. Milled groove in the gripping area permits small parts such as nails, pins and bolts to be held and pulled. pliers with tether attachment point for mounting a fall protection The reliable and diverse combination pliers when out and about. Easy cutting thanks to the high leverage joint. With cutting edges for soft, medium-hard and hard wire. Long service life and stable tips. High-grade special tool steel, forged, multi stage oil-hardened

Technical specifications


Attributes
Logistics dimensions (L x W x H)145x60x19 mm
Logistic Weight150 g
Nose shapePointed
Length145 mm
Cutting capacity8 mm
Weight150 g
Show UNSPSC/ECL@SS
£ 34.28 excl. VAT
/ Each
£ 41.14 incl. VAT
  • Usually arrives within 14 working days