Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Storage
Roller cabinets
Equipped storage module
RAACO 137966 HANDY BOXXSER 4 X 5 X 5
RAACO 137966 HANDY BOXXSER 4 X 5 X 5
Equipped storage module Raaco
References
raaco:
137966
rubix:
2515141
ean:
5733439137966
Technical specifications
Number of elements
4
See all Specifications
Product details
Technical specifications
Product details : RAACO 137966 HANDY BOXXSER 4 X 5 X 5
Technical specifications
Attributes
Logistics dimensions (L x W x H)
305
x
347
x
342
mm
Logistic Weight
5955
g
Package weight
6505
g
Number of elements
4
Height
305
mm
Width
342
mm
Depth
347
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
140.94
excl. VAT
/
Each
£
169.13
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM MOD.AT5 PROT SD MODULE 10PCE STD
ROEBUCK SHADOW FOAM INLAY 7 COMBINATION SPANNERS AF TYPEB 175X365X30MM
FACOM 18-60MM PLIER MODULE MOD.PC
FACOM MODM.MI6PB GRAPHITE ENGINEER HAMMER IMPACT TOOL SET WITH 200C HA
ROEBUCK PLIER MODULE 880761
FACOM FILES MOD STOR MOD.LIM
ROEBUCK SHADOW FOAM INLAY 6 FILES TYPE A 360 X 410 X 30MM
ROEBUCK SHADOW FOAM COMBINATION RATCHET SPANNERS 12 TYPE B 175X365X30
FACOM 12 PIECE 467 RATCHETING WRENCH SET 9 TO 19MM IN FOAM MODULE
FACOM MOD.AT7 PROT SD MODULE 8PCE STD
FACOM MODM.RL161-36 FOAM MODULE L3RL.1616-POINTS
STAHLWILLE TCS 6501-6602/4 PLIER SET IN FOAM 96 83 81 79
FACOM MODM.75PB ANGLED-SOCKET WRENCH 6 POINTS SET 13 PIECES FOAM MODUL
STANLEY STMT1-74181 8PC SCREWDRIVER SET
FACOM MOD.PCSN CIRCLIP PLIER SET