Water Pump Pliers
Length | 375 mm |
---|---|
Opening capacity | 70 mm |
Number of positions | 9 |
Logistics dimensions (L x W x H) | 375x92x25 mm |
---|---|
Logistic Weight | 630 g |
Length | 375 mm |
Opening capacity | 70 mm |
Number of positions | 9 |
Length of noses | 300 mm |
Type | Water Pump Pliers |
Weight | 565 g |
Usually arrives within 14 working days