Filter Options
CATEGORIES
  • Reusable earplugs (31)
  • Brand

    30 Product(s) with 31 variant(s):

    Relevance
    • 3m:UF01000
    • rubix:327307
    • manufacturer :7000038199
    • ean:04046719348008
    • Single Number Rating SNR
      29 dB
    • Corded
      No
    • Main material
      Other
    £ 91.61 excl. VAT
    / Each
    • In stock: Next day delivery

    • jsp:AEE110-060-200
    • rubix:2023988
    • ean:5038428053884
    • Single Number Rating SNR
      32 dB
    • Corded
      Yes
    • Main material
      Polypropylene
    £ 2.39 excl. VAT
    / Each
    • In stock: Next day delivery

    • howard leight:1030612
    • rubix:327515
    • Single Number Rating SNR
      30 dB
    • Corded
      Yes
    • Main material
      Polyvinylchloride
    £ 92.55 excl. VAT
    / Each
    • In stock: Next day delivery

    • 3m:TR01000
    • rubix:328503
    • manufacturer :7000038200
    • ean:4046719348084
    • Single Number Rating SNR
      29 dB
    • Corded
      Yes
    • Main material
      Other
    £ 108.86 excl. VAT
    / Each
    • In stock: Next day delivery

    • 3m:TR-01-020
    • rubix:124A7199
    • manufacturer :7000103735
    • ean:04046719353026
    • Single Number Rating SNR
      29 dB
    • Corded
      Yes
    • Main material
      Other
    £ 105.75 excl. VAT
    / Each
    • In stock: Next day delivery

    • moldex:640101
    • rubix:2574516
    • manufacturer :6401
    • ean:4019444004693
    • Single Number Rating SNR
      30 dB
    • Corded
      Yes
    • Main material
      Other
    £ 86.75 excl. VAT
    / Each
    • In stock: Next day delivery

    • 3m:UF01012
    • rubix:214A3103
    • manufacturer :7000103863
    • ean:4046719455379
    • Single Number Rating SNR
      20 dB
    • Corded
      Yes
    • Main material
      Other
    £ 2.19 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • moldex:644101
    • rubix:2574514
    • manufacturer :6441
    • ean:4019444009230
    • Single Number Rating SNR
      34 dB
    • Corded
      Yes
    • Main material
      Other
    £ 53.41 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • 3m:UF-01-012
    • rubix:1371547
    • manufacturer :7000103863
    • ean:4046719663798
    • Single Number Rating SNR
      20 dB
    • Corded
      Yes
    • Main material
      Other
    £ 115.06 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • 3m:PN-01-004
    • rubix:8230820
    • manufacturer :7000052849
    • ean:05015415112199
    • Single Number Rating SNR
      34 dB
    • Corded
      Yes
    • Main material
      Polyurethane
    £ 82.21 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • giss:844932
    • rubix:200A3532
    • ean:3660338073984
    • Single Number Rating SNR
      29 dB
    • Corded
      Yes
    • Main material
      Other
    £ 81.00 excl. VAT
    / Each
    • Sold out

    • 3m:1271
    • rubix:329569
    • manufacturer :7100109118
    • Single Number Rating SNR
      26 dB
    • Corded
      Yes
    • Main material
      Other
    £ 92.08 excl. VAT
    / Each
    • 3m:EX-01-020
    • rubix:126341
    • manufacturer :7000052713
    • ean:05015415104712
    • Single Number Rating SNR
      35 dB
    • Corded
      Yes
    • Main material
      Polyurethane
    £ 73.84 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • 3m:EX-01-001
    • rubix:327309
    • manufacturer :7000103732
    • ean:04046719350544
    • Single Number Rating SNR
      28 dB
    • Corded
      Yes
    • Main material
      Polyurethane
    £ 100.15 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • 3m:UF-01-014
    • rubix:1371553
    • manufacturer :7000103757
    • ean:04046719428618
    • Single Number Rating SNR
      33 dB
    • Corded
      Yes
    • Main material
      Other
    £ 117.47 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • moldex:640901
    • rubix:2574517
    • manufacturer :6409
    • ean:4019444004709
    • Single Number Rating SNR
      27 dB
    • Corded
      Yes
    • Main material
      Other
    £ 114.58 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • moldex:640001
    • rubix:80126158
    • manufacturer :6400
    • ean:4019444004686
    • Single Number Rating SNR
      30 dB
    • Corded
      No
    • Main material
      Other
    £ 74.25 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • 3m:UF01020
    • rubix:80360978
    • manufacturer :7000103745
    • ean:04046719353002
    • Single Number Rating SNR
      29 dB
    • Corded
      No
    • Main material
      Other
    £ 98.10 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • 3m:EEP100
    • rubix:211A3526
    • manufacturer :7100194360
    • ean:00051131277427
    • Single Number Rating SNR
      32 dB
    • Corded
      No
    • Main material
      Other
    £ 225.61 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • howard leight:1011239
    • rubix:1010834
    • Single Number Rating SNR
      30 dB
    • Corded
      Yes
    • Main material
      Other
    £ 61.15 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • howard leight:1028456
    • rubix:2515319
    • Single Number Rating SNR
      28 dB
    • Corded
      No
    • Main material
      Other
    £ 35.07 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • 3m:EX01021
    • rubix:126339
    • manufacturer :7000052714
    • ean:5015415104774
    • Single Number Rating SNR
      35 dB
    • Corded
      No
    • Main material
      Polyurethane
    £ 34.66 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • 3m:PN01006
    • rubix:8230846
    • manufacturer :7000052851
    • ean:00093045935307
    • Single Number Rating SNR
      29 dB
    • Corded
      Yes
    • Main material
      Other
    £ 143.35 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • 3m:3M-EX01002
    • rubix:327308
    • manufacturer :7000103733
    • ean:04046719447886
    • Single Number Rating SNR
      28 dB
    • Corded
      No
    • Main material
      Polyurethane
    £ 76.42 excl. VAT
    / Each
    • Delivery within 10-15 business days

    24 items of 30