Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(222)
Gauges, foil
(84)
Various measurements
(264)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(309)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Various measures - Maintenance
Various measuring devices
Steel rule
STANLEY RUSTLESS STEEL RULE R/C 64R-6 INCH /150MM 0-35-400
STANLEY RUSTLESS STEEL RULE R/C 64R-6 INCH /150MM 0-35-400
Rustless Rule
References
stanley:
0-35-400
rubix:
031351
ean:
5011284316782
Technical specifications
Length
150
mm
Material
Steel
See all Specifications
Product details
Technical specifications
Product details : STANLEY RUSTLESS STEEL RULE R/C 64R-6 INCH /150MM 0-35-400
Technical specifications
Attributes
Length
150
mm
Material
Steel
Type
Rustless Rule
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.62
excl. VAT
/
Each
£
12.74
incl. VAT
In stock: Next day delivery
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
MOORE & WRIGHT STEEL RULE ER112 12 INCH X 300MM X 25MM
ROEBUCK 2420 434 STRAIGHT EDGE 1M GRADUATED 762/1000
FACOM DELA.1056.2000 METRIC STAINLESS STEEL RULE 1SIDE 2000MM
CUTLINE 892303 SEMI-RIGID STAINLESS STEEL RULE LENGTH 100 MM
ROEBUCK 262-006MG MAGNETIC STEEL RULE RIGID 150MM/6
ROEBUCK 59-010-050 ENGINEERS STRAIGHT EDGE 500MM LONG
CUTLINE 892307 SEMI-RIGID STAINLESS STEEL RULE LENGTH 250 MM
MITUTOYO 182-205 STEEL RULE FULLY-FLEXIBLE RULE
ROEBUCK 262-012MG MAGNETIC STEEL RULE RIGID 300MM/12
CUTLINE 892306 SEMI-RIGID STAINLESS STEEL RULE LENGTH 200 MM
MITUTOYO 182-145 STEEL RULE WIDE RIGID RULE
ROEBUCK 59-010-200 ENGINEERS STRAIGHT EDGE 2000MM LONG
CUTLINE 892311 SEMI-RIGID STAINLESS STEEL RULE LENGTH 1000 MM
ROEBUCK 678-012BH 12 INCH /300MM CHROME FACE STEEL RULE
STANLEY 1-35-333 RABONE 60R-600MM R/LESS FOLDING STEEL RULE