References
Mitutoyo:182-205
Rubix:80003952
EAN:4946368046211




Technical specifications
| Length | 150 mm |
|---|---|
| Material | hardened stainless steel (stainless tempered), satin-chrome finish |
Product details : MITUTOYO 182-205 STEEL RULE FULLY-FLEXIBLE RULE
Fully Flexible Steel Rule 150mm/ 6" Stainless steel rule, hardened and tempered. Clear graduations on satin-chrome finish.
Strengths
•They have clear graduations on satin-chrome finish
The rules are stainless tempered
The rules are stainless tempered
Technical specifications
Attributes
| Length | 150 mm |
|---|---|
| Material | hardened stainless steel (stainless tempered), satin-chrome finish |
| Type | flexible steel ruler (full-flexible), series 182 |
| Precision | ±100 / −90 µm (for length: +0.1 / −0.09 mm) |
Show UNSPSC/ECL@SS
£ 11.69 excl. VAT
/ Each
£ 14.03 incl. VAT
- In stock: Next day delivery