Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(222)
Gauges, foil
(84)
Various measurements
(264)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(309)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Various measures - Maintenance
Various measuring devices
Steel rule
CUTLINE 892307 SEMI-RIGID STAINLESS STEEL RULE LENGTH 250 MM
CUTLINE 892307 SEMI-RIGID STAINLESS STEEL RULE LENGTH 250 MM
Rules
References
giss cutline:
892307
rubix:
246A2595
ean:
3660338448867
Technical specifications
Length
250
mm
Material
stainless steel
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE 892307 SEMI-RIGID STAINLESS STEEL RULE LENGTH 250 MM
Norms: MID Ⅱ
SEMI-RIGID STAINLESS STEEL RULE LENGTH 250 MM
Strengths
Metric
Applications
Stainless Steel Rules
Made of stainless steel
Etched graduation for a clear reading
Matt chromed, none glare surface
Technical specifications
Attributes
Length
250
mm
Material
stainless steel
Thickness
0.5
mm
Weight
29
g
Type
semi-rigid rule
Height
13
mm
Precision
class ii
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.13
excl. VAT
/
Each
£
1.36
incl. VAT
In stock: Next day delivery
Select variants (7)
Add to cart
Check our products from related categories
ROEBUCK FLEXIBLE STEEL RULE 200MM
STAHLWILLE 77460001 STEEL RULE 13110
MOORE & WRIGHT STEEL RULE ER212N 12 INCH X 300MM X 12.5MM
FACOM METRIC STAINLESS STEEL RULE300MM - SAFETY LOCK SYSTEM
MITUTOYO 182-131 STEEL RULE WIDE RIGID RULE
ROEBUCK 2418 428 STRAIGHT EDGE 500MM UNGRADUATED
MITUTOYO 182-111 STEEL RULE WIDE RIGID RULE
CUTLINE 892303 SEMI-RIGID STAINLESS STEEL RULE LENGTH 100 MM
ROEBUCK 50-600-025N VERNIER CALIPER SET 1 MICR RULE
FACOM STAINLESS STEEL RULER 200MM DELA.1052.200
STANLEY 1-35-333 RABONE 60R-600MM R/LESS FOLDING STEEL RULE
ROEBUCK 678-006FTN TIN COATED RULER 150MM / 6
CUTLINE 892305 SEMI-RIGID STAINLESS STEEL RULE LENGTH 150 MM
ROEBUCK 262-036MG STEEL RULE RIGID 900MM/36
FACOM DELA.1056.1500 METRIC STAINLESS STEEL RULE 1SIDE 1500MM