MITUTOYO 182-145 STEEL RULE WIDE RIGID RULE

Rule

See technical informationSee documents

References

Mitutoyo:182-145
Rubix:117A9767
EAN:4946368046099
brand logo

Technical specifications

Length450 mm
Materialstain-chrome steel
See all Specifications

Documents

Product details : MITUTOYO 182-145 STEEL RULE WIDE RIGID RULE


Highly visible graduations on a satin chrome-plated surface. In hardened stainless steel.

Strengths

•Clear graduations on satin-chrome finish
Stainless tempered

Technical specifications


Attributes
Length450 mm
Materialstain-chrome steel
Typewide rigid rule
£ 43.34 excl. VAT
/ Each
£ 52.01 incl. VAT
  • Usually arrives within 14 working days