CUTLINE 892311 SEMI-RIGID STAINLESS STEEL RULE LENGTH 1000 MM
Rules
See technical informationSee documentsReferences
Superseded Ref:865228
GISS Cutline:892311
Rubix:246A2598
EAN:3660338448898

Documents
Product details : CUTLINE 892311 SEMI-RIGID STAINLESS STEEL RULE LENGTH 1000 MM
Norms: MID Ⅱ
SEMI-RIGID STAINLESS STEEL RULE LENGTH 1000 MM
Strengths
Metric
Applications
Stainless Steel Rules
Made of stainless steel
Etched graduation for a clear reading
Matt chromed, none glare surface
Made of stainless steel
Etched graduation for a clear reading
Matt chromed, none glare surface
Technical specifications
Attributes
| Length | 1000 mm |
|---|---|
| Material | stainless steel |
| Weight | 255 g |
| Type | semi-rigid rule |
| Precision | class ii |
Show UNSPSC/ECL@SS
£ 7.27 excl. VAT
/ Each
£ 8.72 incl. VAT
- In stock: Next day delivery
