Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(222)
Gauges, foil
(84)
Various measurements
(264)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(309)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Various measures - Maintenance
Various measuring devices
Steel rule
ROEBUCK 2420 434 STRAIGHT EDGE 1M GRADUATED 762/1000
ROEBUCK 2420 434 STRAIGHT EDGE 1M GRADUATED 762/1000
Steel rule Unbranded
References
unbranded:
762/1000
rubix:
031560
Technical specifications
Length
1000
mm
Product details
Technical specifications
Product details : ROEBUCK 2420 434 STRAIGHT EDGE 1M GRADUATED 762/1000
A range of general purpose carbon steel straight edges. Graduated in mm's on bevel edge.
Technical specifications
Attributes
Length
1000
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
138.14
excl. VAT
/
Each
£
165.77
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
MITUTOYO 182-105 STEEL RULE WIDE RIGID RULE
CUTLINE 892308 SEMI-RIGID STAINLESS STEEL RULE LENGTH 300 MM
FACOM DELA.1056.300 METRIC STAINLESS STEEL RULE 2SIDE 300MM
CUTLINE 892310 SEMI-RIGID STAINLESS STEEL RULE LENGTH 500 MM
ROEBUCK 0460 209 METRIC/ENGLISH STEEL RULE 1M X 30MM
STANLEY RUSTLESS STEEL RULE R/C 64R-6 INCH /150MM 0-35-400
ROEBUCK 50-600-025N VERNIER CALIPER SET 1 MICR RULE
ROEBUCK FLEXIBLE STEEL RULE 200MM
MITUTOYO 182-111 STEEL RULE WIDE RIGID RULE
FACOM 200MM STEEL RULE 2 SIDE DELA.1051.200
ROEBUCK 2418 434 STRAIGHT EDGE 1M UNGRADUATED
MITUTOYO 182-145 STEEL RULE WIDE RIGID RULE
MITUTOYO 182-121 STEEL RULE WIDE RIGID RULE
FACOM DELA.1051.500 METRIC STAINLESS STEEL RULE 2SIDE 500MM
ROEBUCK 678-006FTN TIN COATED RULER 150MM / 6