3M A60357 SCOTCH-BRITE ROLOC LIGHT GRINDING BLEND DISC GB-DR 76MM SD


Scotch-Brite Light Grind/Blend Surface Conditioning Disc

References
3m:A60357
rubix:80138583
manufacturer :7100009310
ean:30048011603576
brand logo
brand logo
Technical specifications
Diameter76.2 mm
See all Specifications

Product details : 3M A60357 SCOTCH-BRITE ROLOC LIGHT GRINDING BLEND DISC GB-DR 76MM SD


The Scotch-Brite Roloc SL Surface Conditioning Disc is a durable product that combines blending and finishing capability with aggressive cut. Unique web construction and formulation allows the disc to resist loading while giving an aggressive cut and long product life – on both edges and flat surfaces

Strengths

Specially engineered light grinding and blending disc can last up to twice as long as other surface conditioning discs
Blending and finishing capability saves process steps and provides desired finish without sacrificing cut-rate
Versatile disc performs gridline refinement, metal blending, and surface preparation
Medium, Coarse, Heavy-duty, and Super-duty grades effectively condition stainless steel, carbon steels, mild steel, cast iron, tooling steels, and aluminium
Convenient 3M Roloc attachment system provides quick and easy disc change-out

Applications

Use for light grinding and blending applications

Technical specifications


Attributes
Diameter76.2 mm
ApplicationMachinery Manufacturing;Manufacturing;Metal Fabrication;Paint Preparation;Metalworking;Transportation and Heavy Equipment;Food & Beverage;General Industrial;Heavy Industrial
ShapeRound
Show UNSPSC/ECL@SS
£ 2.53 excl. VAT
/ Each
£ 3.04 incl. VAT
  • Sold out