References
Facom:DELA.1292.00
Rubix:80148438
EAN:3170332152009

Product details : FACOM DELA.1292.00 RULE
Square with cap at 45 °
Strengths
Square with cap at 45 °
Length (mm): 150
Height (mm): 150
Width (mm): 26
Weight (g): 324
Thickness (mm): 7
In stainless steel.
Length (mm): 150
Height (mm): 150
Width (mm): 26
Weight (g): 324
Thickness (mm): 7
In stainless steel.
Technical specifications
Attributes
| Logistic Weight | 651 g |
|---|---|
| Packaged dimensions (D x W x H) | 195x180x30 mm |
| Package weight | 651 g |
| Type | square with cap at 45 ° |
Show UNSPSC/ECL@SS
£ 107.64 excl. VAT
/ Each
£ 129.17 incl. VAT
- Delivery usually within ( 14 ) days
