References
Bahco:9045-B-300
Rubix:231A0894
EAN:7311518012199

Documents
Product details : BAHCO 9045-B-300 BLACK SQUARE 300MM
One-piece stamped squares made of Swedish quality steel. For an accurate 90° angle, where 45° and 90° angles can easily be traced. Due to the raised edge at the bottom of the base, the square can be firmly pressed against the work-piece. Well-readable scale on both sides. Finish: black, with rust-resistant lacquer.
Technical specifications
Attributes
| Logistic Weight | 226 g |
|---|---|
| Type | carpenter square |
Show UNSPSC/ECL@SS
£ 33.32 excl. VAT
/ Each
£ 39.98 incl. VAT
- Delivery usually within ( 14 ) days
