Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Deburring disc
KLINGSPOR 188464 CUTTING OFF WHEEL 125X2.5X22.23
KLINGSPOR 188464 CUTTING OFF WHEEL 125X2.5X22.23
Deburring disc Klingspor
References
klingspor:
188464
rubix:
236A9162
ean:
4014855026517
Technical specifications
Diameter
125
mm
Reaming diameter
22.23
mm
Thickness
2.5
mm
Product details
Technical specifications
Product details : KLINGSPOR 188464 CUTTING OFF WHEEL 125X2.5X22.23
Technical specifications
Attributes
Diameter
125
mm
Reaming diameter
22.23
mm
Thickness
2.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.96
excl. VAT
/
Each
£
2.35
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
PFERD 62012630 PSF DUODISC STEELOX COMBI WHEEL 125X1.9X22.23 MM
CLARKE 115X6X22MMGDISC 6470705-PK1
KLINGSPOR 13746 A24 R SUPRA GRINDING DISC 115 X 4 X 22,23
3M 51751 SILVER DEPRESSED CENTRE GRINDING WHEEL T27 230MMX7MMX22.2MM
NORTON 66253371361 NQ24P-115X7.0X22.23-T27 NOR-QUANTUM 3
NORTON 66252837269 STARLINE GRINDING DISC 230X6.4X22.23MM PACK 10
FLEXOVIT 66252829205 GEN PURPOSE GRINDING DISC 115X7.0X22.23MM PACK 10
NORTON BDX GRINDING DISC DPC 100 X 6.5 X 16MM METAL 66252831400 SINGLE
NORTON 66252925522 GRINDING DISC 115X6.4X22.2
KLINGSPOR 221161 180 X 1.6.X 22.23MM CUTTING OFF WHEEL PACK 25 25
NORTON 66252837268 STARLINE GRINDING DISC A24Q 180X6X22.23MM T27 PK10
PFERD REINFORCED GRINDING WHEELS 180 X 22.23MM INOX DPC 64186180
NORTON 66252837264 STARLINE GRINDING DISC 125x6.0x22.23MM PACK 10
NORTON 66252837277 STARLINE CUTTING DISC 180X3.0X22.23MM T42 PACK 25
FLEXOVIT 66252833243 GEN PURPOSE GRINDINH WHEEL 230X7X22.23MM PACK 10